Apply to be a TradeMaster!
Main product image of 1-1/2" PRH High Capacity Pressure Reducing Valve
Magnifying glass
Hover image to zoom
1-1/2" PRH High Capacity Pressure Reducing Valve
Magnifying glass
Hover image to zoom
$1,389.73 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
75 MAX PSI
Product Highlight: Min Pressure (PSI)
25 PSI
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
1-1/2"

Description

–
The Apollo® PRH (36H Series) Pressure Reducing Valves are designed for commercial, industrial, and institutional applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. The valves are made with proven ASTM grade bronze and stainless steel materials. The PRH provides high capacity flow with low pressure drop. It is designed with an integral by-pass relief to protect against thermal expansion downstream. The bottom access enables easy in-line cleaning or seat replacement.

Features:
  • Sealed Spring Cage for Vault Installation
  • Ultra-high Flow Capacity
  • Internal Thermal Expansion By-pass
  • Local Code Approvals
  • Standard Factory Setting: 50 psi
  • Three spring ranges cover 10 ? 165 psi
  • Stainless Steel Bolts and Spring
  • 150 lb ANSI B16.24 Flange Connection Option
  • In-line strainer option
  • 100% MADE IN THE USA

Performance Rating:
  • Maximum Operating Pressure: up to 400 psig
  • Temperature Range: 33°F ? 180°F

Specs

–
Application:

Plumbing

Size:

1-1/2"

Pressure Range:

25 to 75 psi

Min Pressure (PSI):

25

Max Pressure (PSI):

75

Inlet Type:

FNPT

Material:

Bronze

Temperature Range (F):

33°F to 180°F

Outlet Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy