Apply to be a TradeMaster!
Main product image of 1-1/2" PRH High Capacity Pressure Reducing Valve, Lead Free (10-35 PSI)
Magnifying glass
Hover image to zoom

1-1/2" PRH High Capacity Pressure Reducing Valve, Lead Free (10-35 PSI)

SKU:
36H20702
Rating:
(0)
Q&A:
(0)
1-1/2" PRH High Capacity Pressure Reducing Valve, Lead Free (10-35 PSI)
Magnifying glass
Hover image to zoom
$1,470.65 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
35 MAX PSI
Product Highlight: Min Pressure (PSI)
10 PSI
Product Highlight: Inlet Type
FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
1-1/2"

Description

–
The Apollo® PRH (36H Series) Pressure Reducing Valves are designed for commercial, industrial, and institutional applications to reduce incoming water pressure for protection of plumbing system components and to reduce water consumption. The valves are made with proven ASTM grade bronze and stainless steel materials. The PRH provides high capacity flow with low pressure drop. It is designed with an integral by-pass relief to protect against thermal expansion downstream. The bottom access enables easy in-line cleaning or seat replacement.

Specs

–
Application:

Plumbing

Size:

1-1/2"

Max Pressure (PSI):

35

Pressure Range:

10 to 35 psi

Min Pressure (PSI):

10

Inlet Type:

FNPT

Material:

Bronze

Outlet Type:

FNPT

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy