Apply to be a TradeMaster!
Main product image of 1/2" Union FNPT x FNPT Water Pressure Reducing Valve (25-75 psig) 36LF10301
Magnifying glass
Hover image to zoom

1/2" Union FNPT x FNPT Water Pressure Reducing Valve (25-75 psig) 36LF10301

SKU:
36LF10301
Rating:
(0)
Q&A:
(0)
1/2" Union FNPT x FNPT Water Pressure Reducing Valve (25-75 psig) 36LF10301
Magnifying glass
Hover image to zoom
$443.98 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Union FNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Size
1/2"
Product Highlight: Lead Free
Yes

Description

–
Apollo Valves 36LF Series Pressure Reducing Valves are designed to protect residential and commercial water distribution systems by controlling excessive pressures. The valves are built for long reliable service with proven ASTM grade materials including a lead free bronze body and stainless steel strainer.Lead Free AB 1953 CertifiedCorrosion Resistant Bronze Body and Bonnet100% Factory Tested, Preset to 50 psi (-01)Control Pressure Ranges:10-35 psi, 25-75 psi (standard), 75-125 psiIntegral SS StrainerBalanced Piston DesignInternal Thermal Expansion Bypass100% Manufactured in USA

Specs

–
Inlet Type:

Union FNPT

Size:

1/2"

Lead Free:

Yes

Outlet Type:

FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy