Apply to be a TradeMaster!
Main product image of 3/8" Spring Bottom, Double Female Air Cock w/ Tee Handle
Magnifying glass
Hover image to zoom

3/8" Spring Bottom, Double Female Air Cock w/ Tee Handle

SKU:
4139001
Rating:
(0)
Q&A:
(0)
3/8" Spring Bottom, Double Female Air Cock w/ Tee Handle
Magnifying glass
Hover image to zoom
4139001 has been discontinued
Discontinued August 14, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Handle Style
T-Handle
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Material
Brass
Product Highlight: Max Temp (F)
500°F Max Temp

Description

–
An economical way to shut-off air lines. Standard spring bottom (-01) with 5/32" port are tested at 80 psig. Optional nut bottom (-04) with 1/8" port are suitable for pressures to 200 psig. Various handle configurations available.

Features:
  • Standard spring bottom (5/32" port) air cocks tested at 80 psi
  • Optional nut bottom (1/8" port) suitable to 200 psig
  • Standard Satin Brass finish
  • Maximum temperature is 500°F

Specs

–
Size:

3/8"

Connection Type:

FNPT x FNPT

Handle Style:

T-Handle

Max Pressure (PSI):

200

Material:

Brass

Max Temp (F):

500°F

Application:

Plumbing

Features:

Standard

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm