Apply to be a TradeMaster!
Main product image of 3" Flanged Stainless Steel Reduced Pressure Principle Assembly, OS&Y Flange, 4ALF20003
Magnifying glass
Hover image to zoom

3" Flanged Stainless Steel Reduced Pressure Principle Assembly, OS&Y Flange, 4ALF20003

SKU:
4ALF20003
Rating:
(0)
Q&A:
(0)
3" Flanged Stainless Steel Reduced Pressure Principle Assembly, OS&Y Flange, 4ALF20003
Magnifying glass
Hover image to zoom
$5,898.85 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Stainless Steel

Description

–
the Apollo model RPLF 4A lead free reduced pressure principle backflow preventers consist of two independently acting, TriForce center stem guided check valves with a differential pressure relief valve located between the check valves. the unit is designed to give maximum protection against backflow of health or non-health hazard fluids by either back-pressure or back-siphonage. the durable domestic stainless steel units (2-1/2"-8") and the FDA epoxy coated ductile iron units (10" and 12") are easily maintained in the line without any special tools. the TriForce check valves operate with a spring assist in the flowing condition to provide excellent flow rates which are documented by an independent laboratory.domestic stainless steel body: 2-1/2" - 8"

FDA epoxy coated ductile iron body: 10" & 12"easy maintenance - no special tools requiredsnap-in check retainers: 2-1/2" - 6"bolted-in checks: 8" - 12"low pressure loss as documented by an independent laboratory center-stem guided triforce check valves

approved for horizontal flow

US Patents: 6,443,184; 7,025,085; 7,533,699; 8,240,333

made in the USA - requires D option5 year warranty

Specs

–
Material:

Stainless Steel

Size:

3"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy