Apply to be a TradeMaster!
3/4" Threaded Bronze Reduced Pressure Backflow Preventer w/ Ball Valve 4ALF204A2F

3/4" Threaded Bronze Reduced Pressure Backflow Preventer w/ Ball Valve 4ALF204A2F

SKU:
4ALF204A2F
Rating:
(0)
Q&A:
(0)
3/4" Threaded Bronze Reduced Pressure Backflow Preventer w/ Ball Valve 4ALF204A2F
$638.84 each
In Stock
In Stock
Get 10 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–
the apollo model rp4a/rplf4a lead free* & non-lead free series reduced pressure backflow preventers provide maximum protection against backsiphonage or backpressure from substances that are hazardous to the potable water supply. the top accessed modular check valve cartridges provide captured springs, replaceable seats and reversible silicone seat discs. this

made in America assembly features ball valves with stainless steel handles and trim as standard and carries the five-year apollo factory warranty.maximum protection against back-pressure/back-siphonage

modular check valve cartridges w/ easily replaced parts

reversible/removable chloramine-resistant silicone seatslow head pressure loss

top mounted test cocks

threaded testcock protectors

internal sensing passage

modular captured spring relief valve

lead free option

standard with full port ball valves with stainless steel handles

corrosion resistant

5 year warranty

Specs

–
Size:

3/4"

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy