Apply to be a TradeMaster!
3/8" MNPT Carbonated Beverage Backflow Preventer, 4C10202A

3/8" MNPT Carbonated Beverage Backflow Preventer, 4C10202A

SKU:
4C10202A
Rating:
(0)
Q&A:
(0)
3/8" MNPT Carbonated Beverage Backflow Preventer, 4C10202A
$117.58 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Plastic
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Connection Type
MNPT x MNPT Connection
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
4C10202A is a 3/8" MNPT Carbonated Beverage Backflow Preventer, 4C10202A manufactured by Apollo.

Specs

–
Max Pressure (PSI):

200

Connection Type:

MNPT x MNPT

Max Temp (F):

180°F

Lead Free:

Yes

Material:

Plastic

Size:

3/8"

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy