Apply to be a TradeMaster!
Main product image of 3/8" Bronze Dual Check w/ NPT Connection
Magnifying glass
Hover image to zoom

3/8" Bronze Dual Check w/ NPT Connection

SKU:
4NLF3A22A
Rating:
(0)
Q&A:
(0)
3/8" Bronze Dual Check w/ NPT Connection
Magnifying glass
Hover image to zoom
$105.80 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Temp (F)
180°F Max Temp

Specs

–
Size:

3/8"

Material:

Bronze

Max Pressure (PSI):

175

Max Temp (F):

180°F

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy