Apply to be a TradeMaster!
Main product image of 1-1/2" x 2-1/2" MNPT x FNPT Sec VIII Liquid Bronze Safety Relief Valve (75 psig) 511HGBJMAA0075
Magnifying glass
Hover image to zoom

1-1/2" x 2-1/2" MNPT x FNPT Sec VIII Liquid Bronze Safety Relief Valve (75 psig) 511HGBJMAA0075

SKU:
511HGBJMAA0075
Rating:
(0)
Q&A:
(0)
1-1/2" x 2-1/2" MNPT x FNPT Sec VIII Liquid Bronze Safety Relief Valve (75 psig) 511HGBJMAA0075
Magnifying glass
Hover image to zoom
$1,040.96 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2", 2-1/2", 1-1/2" x 2-1/2"
Product Highlight: Pressure Set Point
75
Product Highlight: Material
Bronze
Product Highlight: Connection Type
MNPT x FNPT Connection

Description

–
ASME Section VIII capacity certified safety relief valve for overpressure protection of steam, air/gas and liquid systems, pressure vessels, piping and similar equipment.

ASME Section VIII Certified Capacities

5-1200 psig Set Pressures @ 800 Degree

F1/2" - 2" Inlet ConnectionsLapped Metal Seats; O-ring and PCTFE Seats OptionalScrewed Cap or Packed Lift Lever Configuration

made in the USA

Specs

–
Material:

Bronze

Size:

1-1/2"

2-1/2"

1-1/2" x 2-1/2"

Connection Method:

Threaded

Connection Type:

MNPT x FNPT

Pressure Set Point:

75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy