Apply to be a TradeMaster!
Main product image of 1-1/2" x 2-1/2" MNPT x FNPT Sec VIII Liquid Bronze Safety Relief Valve (100 psig) 511HGBJMAA0100
Magnifying glass
Hover image to zoom

1-1/2" x 2-1/2" MNPT x FNPT Sec VIII Liquid Bronze Safety Relief Valve (100 psig) 511HGBJMAA0100

SKU:
511HGBJMAA0100
Rating:
(0)
Q&A:
(0)
1-1/2" x 2-1/2" MNPT x FNPT Sec VIII Liquid Bronze Safety Relief Valve (100 psig) 511HGBJMAA0100
Magnifying glass
Hover image to zoom
$1,006.02 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2", 1-1/2" x 2-1/2", 1-1/2"
Product Highlight: Pressure Set Point
100
Product Highlight: Connection Type
MNPT x FNPT Connection
Product Highlight: Material
Bronze

Description

–
ASME Section VIII capacity certified safety relief valve for overpressure protection of steam, air/gas and liquid systems, pressure vessels, piping and similar equipment.

ASME Section VIII Certified Capacities

5-1200 psig Set Pressures @ 800 Degree

F1/2" - 2" Inlet ConnectionsLapped Metal Seats; O-ring and PCTFE Seats OptionalScrewed Cap or Packed Lift Lever Configuration

made in the USA

Specs

–
Connection Method:

Threaded

Connection Type:

MNPT x FNPT

Size:

2-1/2"

1-1/2" x 2-1/2"

1-1/2"

Material:

Bronze

Pressure Set Point:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy