Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Valves
Air Cocks
1/8" NPT x 1/4" Tube Right Hand Pilot Cock
Brand:
Apollo Valves
SKU:
5660101
Rating:
(1)
Q&A:
(0)
Hover image to zoom
5660101 has been discontinued
Discontinued May 5, 2023
This product was discontinued by the manufacturer.
MANUALS (1)
Product Overview
Product Overview
Product Highlights
–
1/8" x 1/4"
T-Handle
Description
–
Wide variety of CSA design certified pilot cocks. Designed to meet ANSI Z21.15.CSA 9.1 pressure requirements of 1/2 psig at temperatures from 32 to 125 F.
**Image may not be exact representation of item.**
Specs
–
Size:
1/8" x 1/4"
Handle Style:
T-Handle
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
5
out of 1 Review
0%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Worked great
Fast and easy to install!! And it passed the pressure test!!!!! Ty
Bill
National park NJ
10 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video