Apply to be a TradeMaster!
Main product image of 1/2" NPT Bronze Wye Strainer w/ 50 Mesh Screen
Magnifying glass
Hover image to zoom

1/2" NPT Bronze Wye Strainer w/ 50 Mesh Screen

SKU:
5900301
Rating:
(0)
Q&A:
(0)
1/2" NPT Bronze Wye Strainer w/ 50 Mesh Screen
Magnifying glass
Hover image to zoom
$76.60 each
In Stock
In Stock
Get 1 Tomorrow, Oct 22
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Cast Bronze

Description

–
  • Maximum protection capability against foreign particles in piping systems and process equipment.
  • Cast bronze body (C84400 / LF C89836)
  • 304 Stainless Steel screen
  • Lead-Free option
  • Other screen sizes available (contact customer service)
  • Operating pressure to 400 psig WOG
  • Removable self-aligning screen
  • 5 year, domestic warranty

Specs

–
Size:

1/2"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Material:

Cast Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy