Apply to be a TradeMaster!
Main product image of 2" Threaded Bronze Wye Strainer w/ Tapped Cap (Lead Free) 59LF00802
Magnifying glass
Hover image to zoom

2" Threaded Bronze Wye Strainer w/ Tapped Cap (Lead Free) 59LF00802

SKU:
59LF00802
Rating:
(0)
Q&A:
(0)
2" Threaded Bronze Wye Strainer w/ Tapped Cap (Lead Free) 59LF00802
Magnifying glass
Hover image to zoom
$871.08 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze

Description

–
The Apollo Lead Free* YB-LF (59LF) Series Heavy Pattern Strainers are designed with large area screens to protect piping systems and process equipment from unwanted foreign particles with minimum pressure loss.Lead Free*100% Factory Pressure TestedRemovable Self-Aligning Screen DesignNumerous Mesh and Blow-off Options including Blow-off Ball ValvesARRA Compliant100% Cast, Machined and Assembled in the USA

Specs

–
Size:

2"

Connection Type:

FNPT x FNPT

Lead Free:

Yes

Material:

Bronze

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy