Apply to be a TradeMaster!
Main product image of 1" Stainless Steel Globe Valve
Magnifying glass
Hover image to zoom

1" Stainless Steel Globe Valve

SKU:
60A70501
Rating:
(0)
Q&A:
(0)
1" Stainless Steel Globe Valve
Magnifying glass
Hover image to zoom
$510.97 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Stainless Steel

Description

–
  • Backseat stem design reduces pressure exerted on the packing, prolonging packing life. Design also prevents stem from being accidentally turned out of the valve.
  • Integral metal-to-metal seat design.
  • Externally adjustable PTFE packing is standard, graphoil available as an option.
  • Malleable iron handle for long lasting, reliable service.
  • All valves 100% pressure tested
  • Fully threaded bonnet to accommodate optional panel mounting nut.
  • Locking bonnet option available.
  • All pressure retaining parts constructed of ASTM materials.
  • Meets the requirements of MSS SP-99 & SP-105.

Specs

–
Size:

1"

Material:

Stainless Steel

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy