Apply to be a TradeMaster!
Main product image of 3" Threaded Bronze Ball-Cone In-Line Check Valve, 61LF10001
Magnifying glass
Hover image to zoom

3" Threaded Bronze Ball-Cone In-Line Check Valve, 61LF10001

SKU:
61LF10001
Rating:
(0)
Q&A:
(0)
3" Threaded Bronze Ball-Cone In-Line Check Valve, 61LF10001
Magnifying glass
Hover image to zoom
$1,495.37 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
Apollo CVB-LF (61LF Series) Ball Cone Check Valves offer reliable protection against reverse flow and exceptional resistance to chemicals and corrosion using proven ASTM grade lead free* materials. They are well-suited for a broad range of applications, including saturated steam and chemical service. They may be installed in both horizontal and vertical orientation with upward flow. Proudly

made in the USA.

Bubble-Tight Shut-Off, Ideally Suited for Gaseous Service

Straight-Through Flow Minimizes Pressure Loss

1/2 psi Cracking Pressure

Specs

–
Connection Type:

FNPT x FNPT

Material:

Bronze

Lead Free:

Yes

Size:

3"

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy