Apply to be a TradeMaster!
Main product image of 3/4" Threaded Bronze In-line Ball Cone Check Valve w/o Spring (61LF Series)
Magnifying glass
Hover image to zoom

3/4" Threaded Bronze In-line Ball Cone Check Valve w/o Spring (61LF Series)

SKU:
61LF104A1
Rating:
(0)
Q&A:
(0)
3/4" Threaded Bronze In-line Ball Cone Check Valve w/o Spring (61LF Series)
Magnifying glass
Hover image to zoom
$111.75 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Max Temp (F)
350°F Max Temp
Product Highlight: Material
Bronze

Description

–
The Apollo® CVB-LF (61LF Series) Ball Cone® check valves offer reliable protection against reverse flow and exceptional resistance to chemicals and corrosion using proven ASTM grade Lead Free* materials.

Product Features:
  • FNPT Threaded Connections
  • 0 psig Cracking Pressure (No Spring)
  • Tight Shut-off With Liquid Media
  • Straight-through Flow Design Efficiency
  • RPTFE Ball Cone® for Chemical Resistance
  • NSF/ANSI 61-8, Annex G
  • NSF 372 Lead Free*
  • Made in the USA


Applications:
Well-suited for a broad range of applications, including potable water, saturated steam and chemical service. May be installed in both horizontal and vertical orientation with upward flow. Do not use for reciprocating air compressor service.

* LEAD FREE: The wetted surfaces of this product shall contain no more than 0.25% lead by weighted average. Complies with CA AB1953, VT Act 193, MD HB372, LA HB471 and Federal Public Law 111-380.

Specs

–
Country of Origin:

USA

Product Type:

Check Valve

Size:

3/4"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Max Temp (F):

350°F

Max. Working Pressure:

400 PSI

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy