Apply to be a TradeMaster!
Main product image of 1/4" Threaded Bronze Y-Pattern Swing Check Valve w/ Bronze Seat Disc, 61Y19101
Magnifying glass
Hover image to zoom

1/4" Threaded Bronze Y-Pattern Swing Check Valve w/ Bronze Seat Disc, 61Y19101

SKU:
61Y19101
Rating:
(0)
Q&A:
(0)
1/4" Threaded Bronze Y-Pattern Swing Check Valve w/ Bronze Seat Disc, 61Y19101
Magnifying glass
Hover image to zoom
$78.68 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Size
1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
The Apollo Model 161T (61Y Series) Swing Check provides a cost effective "

made in the USA" alternative to globally sourced check valves. These valves are cast, machined, assembled, and tested in South Carolina. The Apollo swing check can be installed in either horizontal or vertical line with upward flow. Renewable Bronze Seat Disc Dezincification Resistant 100% Factory Tested per MSS100% Cast, Machined and Assembled in the USA

RRA Compliant

Specs

–
Material:

Bronze

Connection Method:

Threaded

Size:

1/4"

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy