Apply to be a TradeMaster!
Main product image of 3/4" Threaded Bronze Y-Pattern Swing Check Valve w/ Bronze Seat Disc, 61Y75401
Magnifying glass
Hover image to zoom

3/4" Threaded Bronze Y-Pattern Swing Check Valve w/ Bronze Seat Disc, 61Y75401

SKU:
61Y75401
Rating:
(0)
Q&A:
(0)
3/4" Threaded Bronze Y-Pattern Swing Check Valve w/ Bronze Seat Disc, 61Y75401
Magnifying glass
Hover image to zoom
$167.10 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
3/4"

Description

–
The Apollo Model 168T (61Y-75x Series) Swing Check provides a cost effective "

made in the USA" alternative to globally sourced check valves. These valves are cast, machined, assembled, and tested in South Carolina. Apollo swing checks are ideal for steam and liquid service and can reliably be installed in most plumbing and heating systems including building service piping and OEM applications. Apollo swing checks can be installed in either horizontal or vertical lines with upward flow. Renewable Bronze Seat Disc NPT Connection Optimum Flow Capacity Dezincification Resistant Bronze Construction Optimum Flow Capacity Factory Tested to MSS SP-80100% Cast, Machined and Assembled in the USA

RRA Compliant

Specs

–
Material:

Bronze

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy