Apply to be a TradeMaster!
Main product image of 3" Flanged Cast Iron Gate Valve (Lead Free)
Magnifying glass
Hover image to zoom

3" Flanged Cast Iron Gate Valve (Lead Free)

SKU:
6GA110B1LFA
Rating:
(0)
Q&A:
(0)
3" Flanged Cast Iron Gate Valve (Lead Free)
Magnifying glass
Hover image to zoom
$684.43 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Cast Iron
Product Highlight: Lead Free
Yes

Description

–
The Apollo International Model 611F-LFA Flanged Cast Iron Gate Valve provides full flow capabilities. The Model 611F-LFA Gate Valve can be reliably installed in plumbing and heating systems (or building service piping). Valves are MSS SP-70 compliant and include NSF lead free certifications.

Features
  • Compatible with ANSI 125# & 150# Flanges
  • Full Port
  • Bronze Mounted Seat Rings/Trim
  • Solid Wedge
  • Adjustable Graphite Stem Packing
  • Outside Screw & Yoke
  • Flanged Connection
  • Bolted Bonnet
  • Rugged Iron Hand Wheel
  • Back Seat Protection
  • FDA Food Grade Epoxy Powder Coat Finish

Specs

–
Size:

3"

Connection Method:

Flanged

Connection Type:

Flanged x Flanged

Material:

Cast Iron

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy