Apply to be a TradeMaster!
Main product image of High Pressure Gauge Glass (5/8" x 24")
Magnifying glass
Hover image to zoom

High Pressure Gauge Glass (5/8" x 24")

SKU:
9858I24
Rating:
(0)
Q&A:
(0)
High Pressure Gauge Glass (5/8" x 24")
Magnifying glass
Hover image to zoom
$69.86 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass
Product Highlight: OD
5/8"
Product Highlight: Size
5/8" x 24"
Product Highlight: Length (Inches)
24" Length

Specs

–
Type:

Gauge Glass

Material:

Glass

OD:

5/8"

Size:

5/8" x 24"

Length (Inches):

24"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy