Apply to be a TradeMaster!
Main product image of HCPG Series 2-1/2" Pressure Gauge, 3/4" Hose Thread (0-300 PSI)
Magnifying glass
Hover image to zoom

HCPG Series 2-1/2" Pressure Gauge, 3/4" Hose Thread (0-300 PSI)

SKU:
W807800
Rating:
(0)
Q&A:
(0)
HCPG Series 2-1/2" Pressure Gauge, 3/4" Hose Thread (0-300 PSI)
Magnifying glass
Hover image to zoom
$52.90 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
50°F Min Temp
Product Highlight: Mount
Top
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Max Pressure (PSI)
300 MAX PSI
Product Highlight: Min Pressure (PSI)
0 PSI
Product Highlight: Max Temp (F)
130°F Max Temp

Description

–
The Apollo Hose Connection Pressure Gauge is designed to measure water pressure through a 3/4" hose thread connection. It features an indicator needle to determine maximum pressure.

Features:
  • 2-1/2" Face Dial
  • 0 - 300 psig Pressure Range
  • Swivel Type 3/4” Hose Connection
  • Adjustable Indicator Needle
  • Temperature Range: 50°F - 130°F

Specs

–
Min Temp (F):

50°F

Product Type:

Pressure Gauge

Measures:

Pressure

Mount:

Top

Dial Size:

2-1/2"

Connection Size:

3/4"

Max Pressure (PSI):

300

Min Pressure (PSI):

0

Max Temp (F):

130°F

Min Temp (C):

10°C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy