Apply to be a TradeMaster!
Main product image of 2-1/2" Resilient Seated Wafer Butterfly Valve, EPDM (196 Cv)
Magnifying glass
Hover image to zoom

2-1/2" Resilient Seated Wafer Butterfly Valve, EPDM (196 Cv)

SKU:
WD14125BE11
Rating:
(0)
Q&A:
(0)
2-1/2" Resilient Seated Wafer Butterfly Valve, EPDM (196 Cv)
Magnifying glass
Hover image to zoom
$232.56 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
Wafer Connection
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Handle Style
Manual Gear
Product Highlight: Flow Capacity (Cv)
196 Cv
Product Highlight: Material
Ductile Iron

Description

–
The Apollo International® LD141/WD141 Series Ductile Iron Butterfly Valves are ideal for use in Industrial and Commercial/HVAC/Mechanical applications. The WD141 Series is a wafer style valve and the LD141 Series is a companion lug style. Available in sizes 2” - 24” lug and 2” - 12” wafer.

Product Features
  • Compatible with ANSI 125# & 150# Flanges
  • ISO 5211 Top Plate Allows Choice of Apollo® Pneumatic Actuators and manual operators
  • Conforms to MSS SP-67 & API 609
  • LD141 Series Suitable for End of Line Service to Rated Pressure (2” - 12”)
  • 3” -24” meet performance requirements of AWWA C-504

Specs

–
Size:

2-1/2"

Flow Capacity (Cv):

196

Max Pressure (PSI):

200

Material:

Ductile Iron

Handle Style:

Manual Gear

Connection Type:

Wafer

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy