Apply to be a TradeMaster!
Main product image of 3" Flanged Cast Iron Wye Strainer w/ Epoxy Coating, .045 Perforated Screen, YCF03P045E
Magnifying glass
Hover image to zoom

3" Flanged Cast Iron Wye Strainer w/ Epoxy Coating, .045 Perforated Screen, YCF03P045E

SKU:
YCF03P045E
Rating:
(0)
Q&A:
(0)
3" Flanged Cast Iron Wye Strainer w/ Epoxy Coating, .045 Perforated Screen, YCF03P045E
Magnifying glass
Hover image to zoom
$332.67 each
Out of Stock
Out of Stock
Get it Fri, Nov 20 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Size
3"

Description

–
The Apollo International YCF Strainers are designed to protect piping systems and process equipment from unwanted foreign particles with minimum pressure loss.Iron Strainer with Flat Face Flanges Conforms to ASME/ANSI 16.1 Class 125One-Piece Cast Body Meets ASME StandardNSF/ANSI 372 - Lead FreeAll Models Epoxy Coating (FDA CFR21, Section 175.300)Equipped with Bolted Cover Employing Flat Gasket SealUpper and Lower Machined Seats for Screen for Self-Aligning Screen DesignTapped Blow-Off Connection with Plug100% Factory Pressure Tested

Specs

–
Material:

Cast Iron

Connection Method:

Flanged

Connection Type:

Flanged x Flanged

Size:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy