Apply to be a TradeMaster!
Main product image of 5/16" Core Control Tool
Magnifying glass
Hover image to zoom

5/16" Core Control Tool

Brand:
Appion
SKU:
CCT516
Rating:
(2)
Q&A:
(0)
5/16" Core Control Tool
Magnifying glass
Hover image to zoom
$74.99 each
In Stock
In Stock
Get 77 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
5/16" x 5/16" Connection
Product Highlight: Color
Pink
Product Highlight: Connection Type
Flare x Flare Connection

Description

–

Gain maximum control when depressing a valve core! This low-loss fitting depresses valve cores with ultimate precision, perfect for accurately charging AC systems or servicing high-flow Schrader valves. Quickly connect a digital stub gauge for easy system diagnostics. The advanced back seat seal makes the core control tool perfect for gauge isolation, adding another layer of protection for your vacuum gauge.


Product Features

  • Precision valve control
  • System Diagnostics
  • Gauge isolation
  • Charging
  • High-flow schrader valves

Specs

–
Connection Size:

5/16" x 5/16"

Color:

Pink

Connection Type:

Flare x Flare

Product Type:

Core Remover

Type:

Core Removal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Love it!

I had been using another brand which leaked, had a tiny nurled valve handle and basically cost me a lot of time and rework. This unit is great! nice, appropriately sized knob yet still small enough for tight places.
Don
Poughkeepsie, NY
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like it

I'm new to this game, but I really like this tool. It lets you disconnect from a mini-split while it's under vacuum, and not lose the vacuum, or disconnect under pressure without losing any pressure. The common way to do that now is with a core removal tool, but I don't want to remove the core if I don't have to. If something goes sideways doing that, then you're kinda stuck. With this, I was able to pull below a 300 micron vacuum without any problem...I don't know if it'll go lower, it's rated to 20 I believe, there were other things in the loop that were keeping me at that level.
Tom
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy