Apply to be a TradeMaster!
Main product image of Digital Pressure & Temperature Compound Gauge Kit
Magnifying glass
Hover image to zoom

Digital Pressure & Temperature Compound Gauge Kit

Brand:
Appion
SKU:
PTCGKT1
Rating:
(0)
Q&A:
(0)
Digital Pressure & Temperature Compound Gauge Kit
Magnifying glass
Hover image to zoom
$759.99 each
In Stock
In Stock
Get 5 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Use the MegaSeal Low-Loss Charging-T to help meter refrigerant during the charging process. The side port allows for easy connection of a Digital Pressure/Temperature Gauge to monitor system pressures during the whole process.


Specifications:

  • Weight: 5.32 oz. (151 g) *without batteries
  • Gauge Body Dimensions: 0.43 x 1.91 in. (265 x 48.25 x 25.4 mm)
  • Flexible Probe Dimensions: Length: 4.3 in (110 mm) Diameter: 0.38 in. (9.75mm)
  • Pressure Probe Connection: 1/4 in. Female Flare
  • Water Resistance: IP55

Guage Specifications:

  • Gauge Weight: 5.32 oz. (151 g) *without batteries
  • Gauge Body Dimensions: 0.43 x 1.9 x 1 in. (265 x 48.25 x 25.4 mm)
  • Flexible Probe Dimensions:
  • Length: 4.3 in. (110 mm)
  • Diameter: 0.38 in. (9.75 mm)
  • Pressure Probe Connection: 1/4 in. Female Flare
  • Water Resistance: IP55 *with temperature probe or clamp connected
  • Units: Pressure: psi and in/Hg, kg/cm2 and cm/Hg, bar, kPa, MPa Temperature: Fahrenheit (F), Celsius (C)
  • Gauge Operating Temperature: -4 F to 131 F (-20 C to 55 C) *limited by battery performance
  • Storage Temperature: -4 F to 140 F (-20 C to 60 C) *without batteries
  • Battery Type: 2 x AA
  • Battery Life:
  • Bluetooth On: 175 hours at 77 F (25 C)
  • Bluetooth Off: 220 hours at 77 F (25 C)
  • Wireless Range: 1000 ft. (300 m) *line of sight
  • Auto Power Off Time: 15 Minutes (Selectable On/Off)
  • Sensor Operating Range: Pressure: -28 in/Hg to 900 psi
  • Resolution:
  •  Pressure: .5 psi, .4 in/Hg, .03 kg/cm2, .1 cm/Hg, .034 bar, 3 kPa, .003 MPa
  • Temperature: 0.1 F, 0.1 C
  • Pressure Accuracy: Pressure:  .06% of Full Scale
  • Display Overload: 900.1 psi
  • Sensor Overload: 1450.4 psi

Temperature Probe Specifications:

  • Weight: 1.05 oz. (30 g)
  • Temperature Probe Dimensions:
  • Probe Size: 3.54 in. x .086 in. (90 x 2.0 mm)
  • Cable Length: 6 ft. (1.82 m)
  • Water Resistance: IP67 *probe only
  • Probe Operating Temperature: -4 F to 131 F (-20 C to 55 C)
  • Storage Temperature: -4 F to 140 F (-20 C to 60 C)
  • Sensor Saturation Time: 8 Seconds *varying conditions may delay saturation time
  • Sensor Operating Range: -40 F to 221 F (-40 C to 105 C)
  • Temperature Accuracy: 
  • .45 F at 77 F / .25 C at 25 C
  • 1.8 F (-40 F to 221 F) / 1 C (-40 C to 105 C)

Temperature Clamp Specifications:

  • Weight: 2.32 oz. (66 g)
  • Temperature Probe Dimensions:
  • Clamp Size: 4.17 x .98 x 1.81 in. (106 x 25 x 46 mm)
  • Probe Size: .86 x .78 x .39 in. (22 x 20 x 10 mm)
  • Pipe Size Compatibility: 1/8 in. to 1  in. (3.175 to 41.275 mm)
  • Cable Length: 6 ft. (1.82 m)
  • Water Resistance: IP67 *clamp only
  • Probe Operating Temperature: -4 F to 131 F (-20 C to 55 C)
  • Storage Temperature: -4 F to 140 F (-20 C to 60 C)
  • Sensor Saturation Time: 8 Seconds *varying conditions may delay saturation time
  • Sensor Operating Range: -40 F to 221 F (-40 C to 105 C)
  • Temperature Accuracy:
  • .45 F at 77 F / .25 C at 25 C
  • 1.8 F (-40 F to 221 F) / 1 C (-40 C to 105 C)

Specs

–
Product Type:

Temperature Gauge

Pressure Gauge

Operating Temp Range:

-4°F to 131°F

Battery Life:

175 Hours

Battery Type:

AA

Features:

Bluetooth

Wireless Range:

1000 ft.

Cable Length:

6'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy