Accurately measure relative humidity and ambient temperatures while quickly viewing critical calculations like wet bulb and dew point with the RHT100 Relative Humidity and Temperature Gauge. The small bendable probe allows the technician to position the sensor directly in the path of airflow by inserting the probe into small openings for precise measurements where needed. The RHT100 delivers superior accuracy, elite technology, and advanced app functionality with remote, real-time readings.
| Operating Temp Range: | -4°F to 140°F |
|---|---|
| Product Type: | Humidity Gauge Pressure Gauge |
| Batteries Included: | 2 |
| Wireless Range: | 1000 ft. |
| Battery Type: | AA |
| Battery Life: | 500 Hours |