PTC900 Compatible Temperature Clamp: Precision Monitoring Made Easy
Introducing the PTC900 compatible Temperature Clamp - The Temperature Clamp features minimal thermal mass and a thermally isolated contact sensor that aids in improved response times and highly accurate temperature readings. Capable of fitting pipes ranging in diameter from inch to 1 inches, it also has a detachable temperature sensor that makes it highly versatile and compatible with pipes of any size.
Your essential tool for accurate measurements and remote monitoring in AC/R system service. With its advanced features and intuitive controls, the PTC900 simplifies complex HVAC/R diagnostics and ensures you get the job done efficiently and effectively.
Product Features
Weight: 2.32 oz. (66 g)
Temperature Probe Dimensions:
Clamp Size: 4.17 x .98 x 1.81 in. (106 x 25 x 46 mm)
Probe Size: .86 x .78 x .39 in. (22 x 20 x 10 mm)
Pipe Size Compatibility: 1/8 in. to 1 in. (3.175 to 41.275 mm)
Cable Length: 6 ft. (1.82 m)
Water Resistance: IP67 *clamp only
Probe Operating Temperature: -4 F to 131 F (-20 C to 55 C)
Storage Temperature: -4 F to 140 F (-20 C to 60 C)
Sensor Saturation Time: 8 Seconds *varying conditions may delay saturation time
Sensor Operating Range: -40 F to 221 F (-40 C to 105 C)
Temperature Accuracy:
.45 F at 77 F / .25 C at 25 C
1.8 F (-40 F to 221 F) / 1 C (-40 C to 105 C)
| Wireless Range: | 1000 ft. |
|---|---|
| Product Type: | Temperature Probe Clamp |
| Operating Temp Range: | -4°F to 131°F |