Apply to be a TradeMaster!
Main product image of Precision Scale 250 lbs.
Magnifying glass
Hover image to zoom

Precision Scale 250 lbs.

Brand:
Appion
SKU:
WS260
Rating:
(0)
Q&A:
(0)
Precision Scale 250 lbs.
Magnifying glass
Hover image to zoom
$469.99 each
In Stock
In Stock
Get 3 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The WS260 Precision Scale boasts a robust aluminum construction and provides a wide measurement range, tailored perfectly for the rigorous demands of HVAC/R field service work. With an unwavering commitment to durability, stability, and pinpoint accuracy, the WS260 promises to be an invaluable asset in any professional's toolkit.


From the intricate task of measuring critical charges in mere grams to managing large systems with hundreds of pounds of refrigerant, this scale is up to the task. The easy-to-read backlit digital display ensures you obtain precise readings at a glance. Enhance your measurement experience further by connecting the scale to our dedicated mobile app. With the Appion Central app, you can tap into advanced features like data logging, recovery cylinder management, and more, ensuring you stay ahead in the fast-paced world of HVAC/R servicing.

Specs

–
Battery Type:

AA

Batteries Included:

3

Battery Life:

96 Hours

Operating Temp Range:

-4°F to 140°F

Product Type:

Scale

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy