Apply to be a TradeMaster!
Main product image of 2.81" x 6.31" x 2.69" 1-Gang FDC Malleable Iron Device Box w/ 1" Hub
Magnifying glass
Hover image to zoom

2.81" x 6.31" x 2.69" 1-Gang FDC Malleable Iron Device Box w/ 1" Hub

Brand:
Appleton
SKU:
APPFDC1100
Rating:
(0)
Q&A:
(0)
2.81" x 6.31" x 2.69" 1-Gang FDC Malleable Iron Device Box w/ 1" Hub
Magnifying glass
Hover image to zoom
$49.33 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
1"
Product Highlight: Length (Inches)
6.31" Length
Product Highlight: Depth (Inches)
2.69" Depth
Product Highlight: Width (Inches)
2.81" Width
Product Highlight: Shape
Rectangular

Description

–
This item is a 2.81" x 6.31" x 2.69" 1-Gang FDC Malleable Iron Device Box w/ 1" Hub manufactured by Appleton.

Features:
  • Corrosion-resistant; ideal for indoor and outdoor installations. Weatherproof, raintight and dust-tight when used with cast gasketed covers
  • FS and FD boxes take standard flush wiring devices
  • FD boxes take devices exceeding 41.4 mm (1.63 in) in depth under fastening ears
  • Malleable iron for high tensile strength and ductility; provides greater resistance to impact and shock
  • Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit
  • Accurately tapped, tapered threads for tight, rigid joints, ground continuity
  • Complete selection of covers, receptacles, plugs, gaskets and accessories
  • Covers have captive stainless steel screws to speed installation, prevents loss of screws
  • Internal grounding screws standard
  • Available in single, two and three gang and tandem
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Blank bodies can be used for special conduit entrance arrangements

Specs

–
Product Type:

Device Box

Length (Inches):

6.31"

Width (Inches):

2.81"

Size:

1"

Shape:

Rectangular

Depth (Inches):

2.69"

Material:

Malleable Iron

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy