Apply to be a TradeMaster!
Main product image of 2.81" x 5.88" x 2.69" 1-Gang FDCC Malleable Iron Device Box w/ 3/4" Hub
Magnifying glass
Hover image to zoom

2.81" x 5.88" x 2.69" 1-Gang FDCC Malleable Iron Device Box w/ 3/4" Hub

Brand:
Appleton
SKU:
APPFDCC175
Rating:
(0)
Q&A:
(0)
2.81" x 5.88" x 2.69" 1-Gang FDCC Malleable Iron Device Box w/ 3/4" Hub
Magnifying glass
Hover image to zoom
$57.10 each
In Stock
In Stock
Get 11 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
5.88" Length
Product Highlight: Depth (Inches)
2.69" Depth
Product Highlight: Shape
Rectangular
Product Highlight: Width (Inches)
2.81" Width

Description

–
This item is a 2.81" x 5.88" x 2.69" 1-Gang FDCC Malleable Iron Device Box w/ 3/4" Hub manufactured by Appleton.

Features:
  • Zinc electroplated/chromate/epoxy powder coated malleable iron material
  • 2.81 inch
  • 5.88 inch
  • 2.69 inch
  • deep shape
  • 3/4 inch hub size
  • 3 hub(s)
  • 1 gang(s)
  • ul 514a approval
  • 25 cubic inch capacity
  • not included mounting hardware
  • fdcc configuration type
  • includes stainless steel screw
  • used on imc/rigid metal conduit
  • application commercial/industrial, switch and receptacle, special conduit entrance arrangement
  • applicable standard nec/cec, nema fb-1
  • fd model

Specs

–
Material:

Malleable Iron

Product Type:

Device Box

Size:

3/4"

Length (Inches):

5.88"

Shape:

Rectangular

Depth (Inches):

2.69"

Width (Inches):

2.81"

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy