Apply to be a TradeMaster!
Main product image of 2.81" x 5.88" x 2.69" 1-Gang FDCT Malleable Iron Device Box w/ 3/4" Hub
Magnifying glass
Hover image to zoom

2.81" x 5.88" x 2.69" 1-Gang FDCT Malleable Iron Device Box w/ 3/4" Hub

Brand:
Appleton
SKU:
APPFDCT175
Rating:
(0)
Q&A:
(0)
2.81" x 5.88" x 2.69" 1-Gang FDCT Malleable Iron Device Box w/ 3/4" Hub
Magnifying glass
Hover image to zoom
$54.91 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
5.88" Length
Product Highlight: Depth (Inches)
2.69" Depth
Product Highlight: Width (Inches)
2.81" Width
Product Highlight: Shape
Rectangular

Description

–
This item is a 2.81" x 5.88" x 2.69" 1-Gang FDCT Malleable Iron Device Box w/ 3/4" Hub manufactured by Appleton.

Features:
  • Cast device box
  • height 5.88 inch
  • width 3.5 inch
  • depth 2.69 inch
  • capacity 25 cu inch
  • number of gangs 1
  • number of hubs 3
  • hub location (1) side, (1) each end
  • hub size 3/4 inch
  • material zinc electroplated/dichromate/epoxy powder coated malleable iron
  • shape deep
  • configuration type fdct
  • mounting hardware not included
  • approval ul 514a
  • application indoor/outdoorCorrosion Resistant
  • Malleable Iron for High Tensile Strength and Ductility Provides Greater Resistance to Impact and Shock
  • Both Malleable Iron and Aluminum Boxes have Ridge Top Construction for Positive Cover/Gasket/Box Fit
  • Accurately Tapped, Tapered Threads for Tight, Rigid Joints, Ground Continuity
  • Smooth, Rounded Integral Bushing in Each Hub Protects Conductor Insulation
  • Permit Access to Conductors for Splicing and Maintenance
  • Allow Connections for Branch Conduit Runs
  • Provide Excellent Service in Areas where Boxes are Subject to Rough Usage

Specs

–
Product Type:

Device Box

Number of Gangs:

1

Length (Inches):

5.88"

Width (Inches):

2.81"

Shape:

Rectangular

Material:

Malleable Iron

Size:

3/4"

Depth (Inches):

2.69"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy