Apply to be a TradeMaster!
Main product image of Explosion-Proof Connector Plug, 20A, NEMA 5-20P - Aluminum (125V)
Magnifying glass
Hover image to zoom

Explosion-Proof Connector Plug, 20A, NEMA 5-20P - Aluminum (125V)

Brand:
Appleton
SKU:
ECP2023
Rating:
(0)
Q&A:
(0)
Explosion-Proof Connector Plug, 20A, NEMA 5-20P - Aluminum (125V)
Magnifying glass
Hover image to zoom
$140.41 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Voltage
125v

Description

–
This item is a Explosion-Proof Connector Plug, 20A, NEMA 5-20P - Aluminum (125V) manufactured by Appleton.

Features:
  • Unique blade-type, brass contacts exert constant pressure along entire contact surface and provide superior electrical contact
  • Insulators provide superior dielectric and mechanical strength and lowest arc tracking
  • Longer plug housing for better gripping and easier plug insertion and withdrawal
  • Plugs fits any standard non-explosionproof receptacle (NEMA 5-15R, 5-20R, or 6-20R) as well as U-Line explosionproof receptacles
  • ECP plug: a twist of the plug produces audible #8221;click#8221; to indicate fast make and break of built-in switch contacts
  • Twisting plug locks it in place and cannot be accidentally pulled out
  • NCP plug: special neoprene watertight plug bushing accommodates flexible cord ranging from .538#8221; to .639#8221; diameter
  • ECP plugs are UL Classified for use with Crouse-Hinds PowerGard#8482 and ArkGard#8482 receptacles

Specs

–
Material:

Aluminum

NEMA Rating:

5-20P

Voltage:

125v

Product Type:

Plug

Type:

3-Pole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy