Apply to be a TradeMaster!
Main product image of 1-Gang Explosion-Proof Dead-End Malleable Iron Tumbler Switch w/ 3/4" Hub (1P, 20A, 120-277V)
Magnifying glass
Hover image to zoom

1-Gang Explosion-Proof Dead-End Malleable Iron Tumbler Switch w/ 3/4" Hub (1P, 20A, 120-277V)

Brand:
Appleton
SKU:
EDS175F1
Rating:
(0)
Q&A:
(0)
1-Gang Explosion-Proof Dead-End Malleable Iron Tumbler Switch w/ 3/4" Hub (1P, 20A, 120-277V)
Magnifying glass
Hover image to zoom
$298.81 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Material
Malleable Iron
Product Highlight: Voltage
120/277V

Description

–
This item is a 1-Gang Explosion-Proof Dead-End Malleable Iron Tumbler Switch w/ 3/4" Hub (1P, 20A, 120-277V) manufactured by Appleton.

Specs

–
Amperage:

20

Product Type:

Switch

Poles:

1

Number of Gangs:

1

Material:

Malleable Iron

Voltage:

120/277V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy