Apply to be a TradeMaster!
1-Gang Explosion-Proof Feed-Thru Malleable Iron Tumbler Switch w/ 1/2" Hub (1P, 20A, 120-277V)

1-Gang Explosion-Proof Feed-Thru Malleable Iron Tumbler Switch w/ 1/2" Hub (1P, 20A, 120-277V)

Brand:
Appleton
SKU:
EDSC150F1A
Rating:
(0)
Q&A:
(0)
1-Gang Explosion-Proof Feed-Thru Malleable Iron Tumbler Switch w/ 1/2" Hub (1P, 20A, 120-277V)
$447.09 each
In Stock
In Stock
Get 2 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120/277V

Description

–
This item is a 1-Gang Explosion-Proof Feed-Thru Malleable Iron Tumbler Switch w/ 1/2" Hub (1P, 20A, 120-277V) manufactured by Appleton.

Features:
  • Explosionproof, Dust-Ignitionproof. Ideal for installation in chemical and petrochemical plants, refineries and other process industries
  • Factory sealed switches are designed to a UL Standard so that any arcing devices are contained within an explosionproof labyrinth switch (standard switch and sealing chamber on select models).
  • 20 Amp 4-way and all 30 Amp models utilize a switch enclosed in separate sealing chamber. Smooth double-face, accurately ground surfaces on sealing chamber flange mate with cover and body to provide positive flame-tight construction
  • 1/2#8221; and 3/4#8221; 1-gang units suitable for Class I, Group B, in addition to Class I, Groups C and D; Class II, Groups E, F and G; and Class III
  • Sealing chamber has prewired factory sealed pigtail leads to switch
  • Enclosures have external mounting lugs for ease of mounting
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Enclosures furnished with internal ground screw
  • Corrosion resistant, strong stainless steel hex head cap screws attach cover/body/sealing chamber assembly for approved flame-tight construction
  • Threaded stainless steel operating handle provides positive corrosion resistant operation
  • Choice of front-operating or side rocker arm handle; each may be locked in ON or OFF position
  • Custom units are available. See catalog pages for details

Specs

–
Material:

Malleable Iron

Amperage:

20

Voltage:

120/277V

Poles:

1

Number of Gangs:

1

Product Type:

Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy