Apply to be a TradeMaster!
1-Gang Feed-Thru Aluminum Mounting Body for Control Station, 3/4" Hub

1-Gang Feed-Thru Aluminum Mounting Body for Control Station, 3/4" Hub

Brand:
Appleton
SKU:
EFDC175ANLQ
Rating:
(0)
Q&A:
(0)
1-Gang Feed-Thru Aluminum Mounting Body for Control Station, 3/4" Hub
$136.82 each
In Stock
In Stock
Get 2 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
3/4"

Description

–
This item is a 1-Gang Feed-Thru Aluminum Mounting Body for Control Station, 3/4" Hub manufactured by Appleton.

Specs

–
Product Type:

Mounting Block

Material:

Aluminum

Size:

3/4"

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy