Apply to be a TradeMaster!
Main product image of 1-Gang Explosion-Proof Feed-Thru Malleable Iron Receptacle w/ 3/4" Hub (3P, 2W, 20A, 125 VAC)
Magnifying glass
Hover image to zoom

1-Gang Explosion-Proof Feed-Thru Malleable Iron Receptacle w/ 3/4" Hub (3P, 2W, 20A, 125 VAC)

Brand:
Appleton
SKU:
EFS1752023M
Rating:
(0)
Q&A:
(0)
1-Gang Explosion-Proof Feed-Thru Malleable Iron Receptacle w/ 3/4" Hub (3P, 2W, 20A, 125 VAC)
Magnifying glass
Hover image to zoom
$528.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Voltage
125v
Product Highlight: Amperage
20 Amps

Description

–
This item is a 1-Gang Explosion-Proof Feed-Thru Malleable Iron Receptacle w/ 3/4" Hub (3P, 2W, 20A, 125 VAC) manufactured by Appleton.

Features:
  • Energized receptacle contacts deeply recessed to reduce danger of accidental touching
  • Unique blade-type, brass contacts exert constant pressure along entire contact surface and provide superior electrical contact.
  • Insulators provide superior dielectric and mechanical strength and lowest arc tracking
  • ECP plug fits any standard non-explosionproof receptacle (NEMA 5-20R, or 6-20R) as well as U-Line explosionproof receptacles
  • Choice of malleable iron receptacle and mounting box or aluminum receptacle and mounting box
  • Ground fault circuit interrupting cover and receptacle combinations available
  • U-Line EFSR-K receptacle covers are UL Classified when used with Killark SWB series mounting boxes
  • Intermateable with competitor's plugs of like configurations

Specs

–
Number of Gangs:

1

Type:

3-Pole

Material:

Malleable Iron

NEMA Rating:

5-20R

6-20R

Voltage:

125v

Poles:

3

Amperage:

20

Product Type:

Receptacle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy