Apply to be a TradeMaster!
Main product image of 1-Gang Explosion-Proof Feed-Thru Malleable Iron Front-Operated Tumbler Switch w/ 3/4" Hub (1P, 20A, 120-277V)
Magnifying glass
Hover image to zoom

1-Gang Explosion-Proof Feed-Thru Malleable Iron Front-Operated Tumbler Switch w/ 3/4" Hub (1P, 20A, 120-277V)

Brand:
Appleton
SKU:
EFSC175F1
Rating:
(0)
Q&A:
(0)
1-Gang Explosion-Proof Feed-Thru Malleable Iron Front-Operated Tumbler Switch w/ 3/4" Hub (1P, 20A, 120-277V)
Magnifying glass
Hover image to zoom
$301.62 each
In Stock
In Stock
Get 4 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120/277V
Product Highlight: Material
Malleable Iron

Description

–
This item is a 1-Gang Explosion-Proof Feed-Thru Malleable Iron Front-Operated Tumbler Switch w/ 3/4" Hub (1P, 20A, 120-277V) manufactured by Appleton.

Features:
  • Explosionproof, Dust-Ignitionproof. Ideal for installation in chemical and petrochemical plants, refineries and other process industries
  • Enclosures have external mounting lugs for ease of mounting
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Enclosures furnished with internal ground screw
  • 20 Amp and 30 Amp units available for use with 120-277 Vac
  • Smooth ground mating surfaces assure flame-tight joint between cover and mounting enclosure
  • Stainless steel hex head cap screws for attaching cover to mounting enclosure
  • Choice of front-operating or side rocker arm handle; each may be locked in ON or OFF position
  • Each handle has close-tolerance threaded stainless steel shaft to meet explosionproof requirements
  • Enclosures furnished with internal ground screw

Specs

–
Amperage:

20

Number of Gangs:

1

Product Type:

Switch

Voltage:

120/277V

Material:

Malleable Iron

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy