Apply to be a TradeMaster!
Main product image of Explosion-Proof Receptacle Cover, 20A, 2W, 3P - Aluminum (125V)
Magnifying glass
Hover image to zoom

Explosion-Proof Receptacle Cover, 20A, 2W, 3P - Aluminum (125V)

Brand:
Appleton
SKU:
EFSR2023
Rating:
(0)
Q&A:
(0)
Explosion-Proof Receptacle Cover, 20A, 2W, 3P - Aluminum (125V)
Magnifying glass
Hover image to zoom
$362.85 each
In Stock
In Stock
Get 10 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Amperage
20 Amps
Product Highlight: Material
Aluminum

Description

–
This item is a Explosion-Proof Receptacle Cover, 20A, 2W, 3P - Aluminum (125V) manufactured by Appleton.

Specs

–
Poles:

3

Voltage:

125v

Amperage:

20

Type:

3-Pole

Material:

Aluminum

Product Type:

Receptacle Cover

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy