Apply to be a TradeMaster!
Main product image of 3/4" Rigid Explosion-Proof Malleable Iron Conduit Outlet Box w/ Cover
Magnifying glass
Hover image to zoom

3/4" Rigid Explosion-Proof Malleable Iron Conduit Outlet Box w/ Cover

Brand:
Appleton
SKU:
ERLL75
Rating:
(0)
Q&A:
(0)
3/4" Rigid Explosion-Proof Malleable Iron Conduit Outlet Box w/ Cover
Magnifying glass
Hover image to zoom
$72.52 each
In Stock
In Stock
Get 10 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
3/4"
Product Highlight: Shape
Rectangular

Description

–
This item is a 3/4" Rigid Explosion-Proof Malleable Iron Conduit Outlet Box w/ Cover manufactured by Appleton.

Features:
  • Explosionproof, dust-ignitionproof
  • Meet a wide range of classified area requirements
  • Connect conduit lengths and change direction of conduit
  • Provide access for maintenance and the pulling of wires
  • Malleable iron bodies have high tensile strength and ductility. Provides great resistance to corrosion, impact, and shock
  • Corrosion-resistant making them ideal for indoor or outdoor use
  • Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity
  • Furnished with covers
  • General purpose wiring
  • Six different hub arrangements
  • Ground surface contact between body and cover assures a flame-tight joint
  • Smooth, rounded integral bushing in each hub type box protects conductor insulation

Specs

–
Shape:

Rectangular

Material:

Malleable Iron

Size:

3/4"

Product Type:

Outlet Box

Number of Gangs:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy