Apply to be a TradeMaster!
Main product image of 6.94" x 5" x 2.69" 2-Gang FDB Malleable Iron Device Box
Magnifying glass
Hover image to zoom
6.94" x 5" x 2.69" 2-Gang FDB Malleable Iron Device Box
Magnifying glass
Hover image to zoom
$128.24 each
In Stock
In Stock
Get 14 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Length (Inches)
5" Length
Product Highlight: Depth (Inches)
2.69" Depth
Product Highlight: Shape
Rectangular
Product Highlight: Width (Inches)
6.94" Width

Description

–
This item is a 6.94" x 5" x 2.69" 2-Gang FDB Malleable Iron Device Box manufactured by Appleton.

Features:
  • Corrosion-resistant; ideal for indoor and outdoor installations. Weatherproof, raintight and dust-tight when used with cast gasketed covers
  • FD boxes take standard flush wiring devices
  • FD boxes take devices exceeding 41.4 mm (1.63 in) in depth under fastening ears
  • Malleable iron for high tensile strength and ductility; provides greater resistance to impact and shock
  • Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit
  • Accurately tapped, tapered threads for tight, rigid joints, ground continuity
  • Complete selection of covers, receptacles, plugs, gaskets and accessories
  • All boxes have mounting lugs and Internal grounding screws standard
  • Available in single, two and three gang boxes

Specs

–
Product Type:

Device Box

Depth (Inches):

2.69"

Length (Inches):

5"

Number of Gangs:

2

Material:

Malleable Iron

Shape:

Rectangular

Width (Inches):

6.94"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy