Shop Resideo Sale
2.81" x 5.88" x 2.69" 1-Gang FDS Malleable Iron Device Box w/ 3/4" Hub

2.81" x 5.88" x 2.69" 1-Gang FDS Malleable Iron Device Box w/ 3/4" Hub

Brand:
Appleton
SKU:
FDS175
Rating:
(0)
Q&A:
(0)
2.81" x 5.88" x 2.69" 1-Gang FDS Malleable Iron Device Box w/ 3/4" Hub
$41.56 each
In Stock
In Stock
Get 14 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Size
3/4"
Product Highlight: Length (Inches)
5.88" Length
Product Highlight: Depth (Inches)
2.69" Depth
Product Highlight: Width (Inches)
2.81" Width
Product Highlight: Shape
Rectangular

Description

–
This item is a 2.81" x 5.88" x 2.69" 1-Gang FDS Malleable Iron Device Box w/ 3/4" Hub manufactured by Appleton.

Specs

–
Width (Inches):

2.81"

Size:

3/4"

Product Type:

Device Box

Length (Inches):

5.88"

Shape:

Rectangular

Depth (Inches):

2.69"

Number of Gangs:

1

Material:

Malleable Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy