Apply to be a TradeMaster!
Main product image of 4-7/8" Dia., 2" Hub, 2 Outlets, GRLB Aluminum Round Conduit Outlet Box
Magnifying glass
Hover image to zoom

4-7/8" Dia., 2" Hub, 2 Outlets, GRLB Aluminum Round Conduit Outlet Box

Brand:
Appleton
SKU:
GRL200A
Rating:
(0)
Q&A:
(0)
4-7/8" Dia., 2" Hub, 2 Outlets, GRLB Aluminum Round Conduit Outlet Box
Magnifying glass
Hover image to zoom
$302.39 each
In Stock
In Stock
Get 1 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
4-7/8" Length
Product Highlight: Width (Inches)
4-7/8" Width
Product Highlight: Shape
Round
Product Highlight: Number of Outlets
2

Description

–
This item is a 4-7/8" Dia., 2" Hub, 2 Outlets, GRLB Aluminum Round Conduit Outlet Box manufactured by Appleton.

Features:
  • Explosionproof, dust-ignitionproof
  • Various hub arrangements and hub size combinations with mounting feet/flange and covers
  • Ductile iron bodies have high tensile strength, ductility and provide great resistance to corrosion, impact, and shock
  • Internally threaded body with externally threaded cover
  • Various domed covers and canopies. GRTS adds cable attached cover.
  • Standard o-rings provide raintight fit; NEMA 3, 4. GRTS adds NEMA 4X with aluminum body/cover.
  • Internal ground screw standard
  • Smooth, rounded integral bushing in each hub type box protects conductor insulation
  • GRTS has optional factory-installed drain and terminal blocks (10 AWG capacity)
  • GRTS Series is ideally suited for stanchion mounting lighting applications
  • Used with threaded metal conduit for general purpose wiring
  • Function as sealing fittings when used with sealing covers. See local electrical codes for restrictions

Specs

–
Product Type:

Outlet Box

Material:

Aluminum

Length (Inches):

4-7/8"

Width (Inches):

4-7/8"

Shape:

Round

Number of Outlets:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy