Shop Resideo Sale
3-3/8" Dia., 3/4" Hub, 3 Outlets, GRT Malleable Iron Round Conduit Outlet Box

3-3/8" Dia., 3/4" Hub, 3 Outlets, GRT Malleable Iron Round Conduit Outlet Box

Brand:
Appleton
SKU:
GRT75
Rating:
(0)
Q&A:
(0)
3-3/8" Dia., 3/4" Hub, 3 Outlets, GRT Malleable Iron Round Conduit Outlet Box
$70.54 each
In Stock
In Stock
Get 23 Fri, Nov 20 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Length (Inches)
3-3/8" Length
Product Highlight: Shape
Round
Product Highlight: Width (Inches)
3-3/8" Width
Product Highlight: Number of Outlets
3

Description

–
This item is a 3-3/8" Dia., 3/4" Hub, 3 Outlets, GRT Malleable Iron Round Conduit Outlet Box manufactured by Appleton.

Specs

–
Shape:

Round

Length (Inches):

3-3/8"

Material:

Malleable Iron

Width (Inches):

3-3/8"

Product Type:

Outlet Box

Number of Outlets:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy