Apply to be a TradeMaster!
Main product image of 3-3/8" Dia., 1" Hub, 5 Outlets, GRU Aluminum Universal Round Conduit Outlet Box
Magnifying glass
Hover image to zoom

3-3/8" Dia., 1" Hub, 5 Outlets, GRU Aluminum Universal Round Conduit Outlet Box

Brand:
Appleton
SKU:
GRU100A
Rating:
(0)
Q&A:
(0)
3-3/8" Dia., 1" Hub, 5 Outlets, GRU Aluminum Universal Round Conduit Outlet Box
Magnifying glass
Hover image to zoom
$85.19 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
3-3/8" Length
Product Highlight: Number of Outlets
5
Product Highlight: Width (Inches)
3-3/8" Width
Product Highlight: Shape
Round

Description

–
This item is a 3-3/8" Dia., 1" Hub, 5 Outlets, GRU Aluminum Universal Round Conduit Outlet Box manufactured by Appleton.

Features:
  • Explosionproof, dust-ignitionproof
  • Accurately tapped, tapered hub threads for tight, rigid joints and ground continuity
  • Furnished with covers
  • Universal design with five threaded universal hubs and three close-up plugs
  • Copperfree aluminum body and cover provide resistance to corrosive atmospheres
  • Internally threaded body and externally threaded cover with o-ring for raintight fit; NEMA 3, 4
  • Covers have pry notches for bar or wrench
  • Smooth, rounded integral bushing in each hub type box protects conductor insulation
  • Used with threaded metal conduit for general purpose wiring

Specs

–
Length (Inches):

3-3/8"

Number of Outlets:

5

Material:

Aluminum

Width (Inches):

3-3/8"

Product Type:

Outlet Box

Shape:

Round

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy