Apply to be a TradeMaster!
Main product image of 4.5" Dia., 3/4" Hub, 4 Outlet, JBDx Malleable Iron Round Conduit Outlet Box w/ Mounting Lugs
Magnifying glass
Hover image to zoom

4.5" Dia., 3/4" Hub, 4 Outlet, JBDx Malleable Iron Round Conduit Outlet Box w/ Mounting Lugs

Brand:
Appleton
SKU:
JBDX75L
Rating:
(0)
Q&A:
(0)
4.5" Dia., 3/4" Hub, 4 Outlet, JBDx Malleable Iron Round Conduit Outlet Box w/ Mounting Lugs
Magnifying glass
Hover image to zoom
$70.67 each
In Stock
In Stock
Get 9 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Malleable Iron
Product Highlight: Length (Inches)
4-1/2" Length
Product Highlight: Shape
Round
Product Highlight: Width (Inches)
4-1/2" Width
Product Highlight: Number of Outlets
4

Description

–
This item is a 4.5" Dia., 3/4" Hub, 4 Outlet, JBDx Malleable Iron Round Conduit Outlet Box w/ Mounting Lugs manufactured by Appleton.

Features:
  • Smooth, rounded integral bushings in hubs protect conductor insulation
  • Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity
  • Roomy interiors provide more wiring space
  • Available in three inside depths: 1-1/2', 2-1/4' and 3'
  • Furnished with four tapped holes and two close-up plugs. Boss in rear of box allows for fifth entry, factory or field entries, 1/2' or 3/4'
  • Suitable for exposed or concealed installations
  • Malleable iron boxes offer high tensile strength, ductility, corrosion resistance and impact and shock resistance
  • Copperfree aluminum boxes are lightweight, self-oxidizing, self-renewing and offer a high corrosion resistance
  • Enclosed and gasketed boxes when used with hub or blank covers provide CSA Type 4 fit. When used with a gasket, BKX junction boxes are weatherproof
  • BKX junction boxes are dust-ignitionproof when supplied for Class II, Division 1 applications. Suitable for use in grain elevators, flour mills and other environments where dust presents a hazard
  • Cushion fixture hangers are enclosed and Gasketed
  • Can be fitted with terminal block. For a factory installed terminal block, add suffix -CB to catalog number

Specs

–
Material:

Malleable Iron

Length (Inches):

4-1/2"

Shape:

Round

Width (Inches):

4-1/2"

Number of Outlets:

4

Product Type:

Outlet Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy