Apply to be a TradeMaster!
Main product image of 4" x 3" Aluminum Explosion-Proof Rigid/IMC Reducing Bushing
Magnifying glass
Hover image to zoom

4" x 3" Aluminum Explosion-Proof Rigid/IMC Reducing Bushing

Brand:
Appleton
SKU:
RB400300A
Rating:
(0)
Q&A:
(0)
4" x 3" Aluminum Explosion-Proof Rigid/IMC Reducing Bushing
Magnifying glass
Hover image to zoom
$104.02 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 3"
Product Highlight: Material
Aluminum

Description

–
This item is a 4" x 3" Aluminum Explosion-Proof Rigid/IMC Reducing Bushing manufactured by Appleton.

Features:
  • Explosionproof, dust-ignitionproof
  • Smooth rounded integral bushing protects conductor insulation
  • Full machine tapered threads (NPT)

Specs

–
Size:

4" x 3"

Material:

Aluminum

Product Type:

Reducer Bushing

Bushing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy