Apply to be a TradeMaster!
Main product image of Self Contained Evaporative Humidifier
Magnifying glass
Hover image to zoom

Self Contained Evaporative Humidifier

Brand:
Aprilaire
SKU:
300-APR
Rating:
(5)
Q&A:
(0)
Self Contained Evaporative Humidifier
Magnifying glass
Hover image to zoom
$780.99 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons/day)
13
Product Highlight: Voltage
120v
Product Highlight: Amperage
0.7 Amps
Product Highlight: Width (Inches)
14-3/8" Width
Product Highlight: Height (Inches)
12.5" Height
Product Highlight: Depth (Inches)
22-3/32" Depth

Description

–
The Aprilaire Model 300 Self-Contained Evaporative Humidifier is designed to help contractors install whole-home humidification in homes heated with boilers, mini-splits, radiant heat, and other ductless systems. Provide Healthy Humidity for every application, in every home.

Product Features
  • Simple mounting and installation.
  • Our quietest self-contained evaporative humidifier.
  • Quick water panel replacement at bottom of unit.
  • Ducted return and ducted supply available.
  • Includes Model 65 digital humidistat, saddle value, 6" power cord, mounting brackets
  • 5-year warranty

Specs

–
Product Type:

Humidifier

Capacity (Gallons/day):

13

Voltage:

120v

Amperage:

0.7

Width (Inches):

14-3/8"

Height (Inches):

12.5"

Depth (Inches):

22-3/32"

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Water Panel 35 Replacement Humidifier Pad
SKU: 35-APR
Aprilaire

Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

So Far, So Good

This unit is powerful and quiet, does its job nicely. Installation went smoothly. Seemed expensive for a humidifier but it's well built and I guess pretty much everything is expensive now. As usual, SupplyHouse execution was efficient and flawless.
Steve
New Hampshire
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good design and engineering

Very quiet running. Maintains relative humidity setting.
Tony
Buffalo, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no

fan never turns off water flow works some times. not a good replacement unit
John
Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product !!

Humidifier was simple to install, works great. Brought the humidity in my house to 45% with no problem. It steadily maintains whatever humidity I set it to. I recommend wiring it so your air handeliar runs on low speed while the humidifier is calling. It distributes the humidity a lot better and more efficient.
Ray
Merrick NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very fast service, excellent packaging

I installed it myself, works quietly and well. Quality product
art
Mn
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy