Shop Resideo Sale
Main product image of Merv 13 Replacement Media for 1410/2410/3410/4400 (Pack of 2)
Magnifying glass
Hover image to zoom

Merv 13 Replacement Media for 1410/2410/3410/4400 (Pack of 2)

Brand:
Aprilaire
SKU:
413-02
Rating:
(1)
Q&A:
(0)
Merv 13 Replacement Media for 1410/2410/3410/4400 (Pack of 2)
Magnifying glass
Hover image to zoom
$125.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 25"
Product Highlight: MERV
13 MERV Rating
Product Highlight: Used With
Model 2410, Model 1410, Model 3410, Model 4400
Product Highlight: Material
Synthetic

Description

–
Aprilaire 413 Air Filters are designed exclusively by Aprilaire to work with Aprilaire Model 4400, Model 3410, and Model 2410 Air Purifiers. If you added the Upgrade Kit 1413 to your Aprilaire Model 2400 or Model 2140 you can also use the Aprilaire 413 Air Filters

Features:
  • High-efficiency MERV 13 rating
  • Genuine Aprilaire Self-Seal™ #413 ensures the best performance
  • Change Aprilaire 413 Air Filters once a year

Specs

–
Material:

Synthetic

Product Type:

Replacement Filter

MERV:

13

Size:

16" x 25"

Used With:

Model 2410

Model 1410

Model 3410

Model 4400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Filtet

Great product. Fast delivery.
MF
Cornwallville NY
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy