Shop Limited Time Deals
Main product image of Blower & Motor Assembly for Model 1770A Dehumidifiers
Magnifying glass
Hover image to zoom

Blower & Motor Assembly for Model 1770A Dehumidifiers

Brand:
Aprilaire
SKU:
4646
Rating:
(4)
Q&A:
(0)
Blower & Motor Assembly for Model 1770A Dehumidifiers
Magnifying glass
Hover image to zoom
4646 has been discontinued
Discontinued February 20, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Used With
Model 1770A

Description

–
Blower & Motor Assembly

Used With:
  • 1770A
  • 1720
  • 1770

Specs

–
Product Type:

Replacement Part

Type:

Blower

Used With:

Model 1770A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Humidifier Panel Frame

Humidifier Panel #10 fit perfectly and was exactly the same as original.
Mac
Detroit, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good company. Good product.

Very straight forward company. Live support over the phone - quick and effective. Product I bought - same good as most of the seller have. Will use this company again !
Sergey
Chicago, UL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality products

This was OE filter holder at a price that surprised me! Really good fast service! Will order again as needed, that will be my call.
Rolyak
Oregon Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Problem-free

As advertised. best price. Correct part. works fine. Thanks you.
OldBear
Long Island, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?