Apply to be a TradeMaster!
Main product image of Power Cord w/ NEMA 5-15 Plug - Blue/Gray (120V)
Magnifying glass
Hover image to zoom
Power Cord w/ NEMA 5-15 Plug - Blue/Gray (120V)
Magnifying glass
Hover image to zoom
$27.21 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
Power Cord for Aprilaire 700 Series, has the standard 120v 3-prong plug. The cord is 60 in. long, not including the stripped off insulation section. The cord diameter is 5/16", color black.

The black and white wires extend 8" past where insulation is stripped. The black and white wires have 3/16" push-on female spade connectors. The green wire extends 12" past the where insulation is stripped. The green wire has a 1/8" eyelet. The wires are 18 awg and rated for 105 degrees centigrade.

Specs

–
Product Type:

Power Cord

Voltage:

120v